1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CA15T070S
129 mm OD, Steel Material
MI ITEM #
04983208
MFR #
CA15T070S
List Price
$111.08
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CA15T070S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CA15T070S
129 mm OD, Steel Material
MI ITEM #
04983208
MFR #
CA15T070S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$111.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CA15T070S
Specifications
Outside Diameter
129 mm
Material
Steel
Bore Diameter
70 mm
Overall Width
1.5000 in
Shaft Size
70 mm
Width
1.5000 in, 38.10 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought