Specifications
Dimensions
- Bore Diameter139.40 mm
- Outside Diameter6.3125 in
- Overall Width42.20 mm
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)