Motion
CA20T312S

TIMKEN
CA20T312S

3.7500 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983221
MFR #CA20T312S
Price$157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA20T312S

3.7500 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983221
MFR #CA20T312S

Mfr description
CA20T312S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.31/each

Specifications

Dimensions

  • Bore Diameter
    3.7500 in
  • Compatible Bore Diameter  
    3.7500 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.7500 in
  • Shaft Size
    3.7500 in
  • Width
    1.7500 in, 44.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)