Motion
CA20T400S

TIMKEN
CA20T400S

4.0000 in Compatible Bore, 7.0000 in OD, Steel Material
MI ITEM #04983222
MFR #CA20T400S
Price$157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA20T400S

4.0000 in Compatible Bore, 7.0000 in OD, Steel Material
MI ITEM #04983222
MFR #CA20T400S

Mfr description
CA20T400S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.31/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Compatible Bore Diameter  
    4.0000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.7500 in
  • Shaft Size
    4.0000 in
  • Width
    1.7500 in, 44.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)