Motion
CADR207

TIMKEN
CADR207

Closed End Cover - 2.4375 in Compatible Bore, Steel Material
MI ITEM #04983230
MFR #CADR207
List Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CADR207

Closed End Cover - 2.4375 in Compatible Bore, Steel Material
MI ITEM #04983230
MFR #CADR207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.23/each for your price

Overview

Mfr description
CADR207

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Steel
  • Seal Type
    Triple Lip Seal
  • Series
    CA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450328708
  • UPC_NO
    883450328708
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought