1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CJ09T111S
85.30 mm OD, Steel Material
MI ITEM #
04983261
MFR #
CJ09T111S
Your Price
$68.66
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CJ09T111S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CJ09T111S
85.30 mm OD, Steel Material
MI ITEM #
04983261
MFR #
CJ09T111S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$68.66
/each
(List
$78.96
)
Qty
Add to Cart
Overview
Mfr description
CJ09T111S
Specifications
Outside Diameter
85.30 mm
Material
Steel
Bore Diameter
1.6875 in
Overall Width
34.50 mm
Shaft Size
1-11/16 in
Width
1.3600 in, 34.50 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data