Motion
CJ10T115S

TIMKEN
CJ10T115S

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 3.5625 in OD, Steel Material
Mi Item #04983264
MFR #CJ10T115S
Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ10T115S

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 3.5625 in OD, Steel Material
Mi Item #04983264
MFR #CJ10T115S

Mfr description
CJ10T115S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.78/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.3600 in, 34.50 mm
  • Shaft Size
    1.9375 in
  • Weight
    0.6 lbs
  • Width
    1.3600 in, 34.50 mm

Details

  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384032
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CJ
  • UPC_NO
    883450384032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)