Motion
CJ15T211S

TIMKEN
CJ15T211S

Bearing End Cover - Open End Cap Type, 2.6875 in Compatible Bore, 5.0790 in, 129 mm OD, Steel Material
Mi Item #04983273
MFR #CJ15T211S
Price$98.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ15T211S

Bearing End Cover - Open End Cap Type, 2.6875 in Compatible Bore, 5.0790 in, 129 mm OD, Steel Material
Mi Item #04983273
MFR #CJ15T211S

Mfr description
CJ15T211S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.52/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter  
    2.6875 in
  • Outside Diameter  
    5.0790 in, 129 mm
  • Overall Width
    1.5000 in
  • Shaft Size
    2.6875 in
  • Weight
    4 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384148
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CJ
  • UPC_NO
    883450384148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)