Motion
CJ26T415S

TIMKEN
CJ26T415S

Bearing End Cover - Open End Cap Type, 9.5600 in OD, Steel Material
MI ITEM #04983295
MFR #CJ26T415S
Your Price$195.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ26T415S

Bearing End Cover - Open End Cap Type, 9.5600 in OD, Steel Material
MI ITEM #04983295
MFR #CJ26T415S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.05/each(List $234.07)

Overview

Mfr description
CJ26T415S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Bore Diameter
    4-15/16 in
  • Seal Type
    Teflon Seal
  • Overall Width
    2.1875 in
  • Series
    CJ
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384360
  • UPC_NO
    883450384360
  • Weight
    7 lbs
  • Housing Material
    Cast Steel
  • Shaft Size
    4-15/16 in
  • Width
    2.1900 in, 55.60 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text