Motion
CJDR515

TIMKEN
CJDR515

10.6875 in OD, Urethane Material
MI ITEM #04983324
MFR #CJDR515
List Price$275.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR515

10.6875 in OD, Urethane Material
MI ITEM #04983324
MFR #CJDR515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.33/each for your price

Overview

Mfr description
CJDR515

Specifications

  • Outside Diameter
  • Material
    Urethane
  • Bore Diameter
    5.9375 in
  • Shaft Size
    5-15/16 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought