1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CK11T050S
100.60 mm OD, Steel Material
MI ITEM #
04983326
MFR #
CK11T050S
List Price
$95.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CK11T050S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CK11T050S
100.60 mm OD, Steel Material
MI ITEM #
04983326
MFR #
CK11T050S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$95.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CK11T050S
Specifications
Outside Diameter
100.60 mm
Material
Steel
Bore Diameter
50 mm
Overall Width
34.50 mm
Shaft Size
50 mm
Width
1.3600 in, 34.50 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought