Motion
CK13T060S

TIMKEN
CK13T060S

60 mm Compatible Bore, 4.6875 in OD, Steel Material
Mi Item #04983329
MFR #CK13T060S
Price$107.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK13T060S

60 mm Compatible Bore, 4.6875 in OD, Steel Material
Mi Item #04983329
MFR #CK13T060S

Mfr description
CK13T060S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.01/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Compatible Bore Diameter  
    60 mm
  • Outside Diameter  
    4.6875 in
  • Overall Width
    32 mm
  • Shaft Size
    60 mm
  • Width
    1.2600 in, 32 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)