Motion
CK13T203S

TIMKEN
CK13T203S

Open End Cover - Open End Cap Type, 2.1875 in Compatible Bore, 4.6875 in OD, Steel Material
Mi Item #04983330
MFR #CK13T203S
Price$89.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK13T203S

Open End Cover - Open End Cap Type, 2.1875 in Compatible Bore, 4.6875 in OD, Steel Material
Mi Item #04983330
MFR #CK13T203S

Mfr description
CK13T203S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.18/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter  
    2.1875 in
  • Outside Diameter  
    4.6875 in
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Size
    2.1875 in
  • Width
    1.2600 in, 32 mm

Details

  • Compatible Bearing Number
    22213
  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384421
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CK
  • UPC_NO
    883450384421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)