Motion
CS08STEEL

TIMKEN
CS08STEEL

Closed End Cover - Cast Steel Material
MI ITEM #04983366
MFR #CS08STEEL
Your Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS08STEEL

Closed End Cover - Cast Steel Material
MI ITEM #04983366
MFR #CS08STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.88/each(List $33.18)

Overview

Mfr description
CS08STEEL
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • End Cap Type
    Closed End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22208
  • Overall Width
    2.7500 in
  • Series
    CS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384599
  • UPC_NO
    883450384599
  • Weight
    0.2 lbs
  • Housing Material
    Cast Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought