Motion
CS11STEEL

TIMKEN
CS11STEEL

Closed End Cover - Cast Steel Material
Mi Item #04983369
MFR #CS11STEEL
Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS11STEEL

Closed End Cover - Cast Steel Material
Mi Item #04983369
MFR #CS11STEEL

Mfr description
CS11S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.61/each

Specifications

Dimensions

  • Outside Diameter  
    5.6400 in
  • Overall Width
    3.1200 in
  • Weight
    0.4 lbs

Details

  • Compatible Bearing Number
    22211
  • End Cap Type
    Closed End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384629
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450384629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)