Specifications
Dimensions
- Outside Diameter7.0000 in
- Overall Width65.30 mm
- Width2.5700 in, 65.30 mm
Details
- MaterialSteel
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)