Motion
CS19V

TIMKEN
CS19V

6.3125 in OD, Urethane Material
Mi Item #04983379
MFR #CS19V
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS19V

6.3125 in OD, Urethane Material
Mi Item #04983379
MFR #CS19V

Mfr description
CS19V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.00/each

Specifications

Dimensions

  • Outside Diameter  
    6.3125 in
  • Overall Width
    1.5313 in
  • Width
    1.5300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)