1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CS28V
9.0625 in OD, Urethane Material
MI ITEM #
04983382
MFR #
CS28V
Your Price
$124.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CS28V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CS28V
9.0625 in OD, Urethane Material
MI ITEM #
04983382
MFR #
CS28V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$124.27
/each
(List
$142.92
)
Qty
Add to Cart
Overview
Mfr description
CS28V
Specifications
Outside Diameter
9.0625 in
Material
Urethane
Bore Diameter
8.5100 in
Overall Width
2.2400 in
Width
2.2400 in
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data