Motion
CV11T050S

TIMKEN
CV11T050S

50 mm Compatible Bore, 100.60 mm OD, Steel Material
Mi Item #04983383
MFR #CV11T050S
Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV11T050S

50 mm Compatible Bore, 100.60 mm OD, Steel Material
Mi Item #04983383
MFR #CV11T050S

Mfr description
CV11T050S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.09/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm
  • Outside Diameter  
    100.60 mm
  • Overall Width
    34.50 mm
  • Shaft Size
    50 mm
  • Width
    1.3600 in, 34.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)