Motion
CV15T065S

TIMKEN
CV15T065S

Open End Cover - Open End Cap Type, 129 mm OD, Steel Material
MI ITEM #04983397
MFR #CV15T065S
List Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV15T065S

Open End Cover - Open End Cap Type, 129 mm OD, Steel Material
MI ITEM #04983397
MFR #CV15T065S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.08/each for your price

Overview

Mfr description
CV15T065S

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22215
  • Bore Diameter
    65 mm
  • Seal Type
    Teflon Seal
  • Overall Width
    1.5000 in
  • Series
    CV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384896
  • UPC_NO
    883450384896
  • Shaft Size
    65 mm
  • Width
    1.5000 in, 38.10 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text