Motion
CV17T075S

TIMKEN
CV17T075S

Bearing End Cover - Open End Cap Type, 6.1400 in OD, Steel Material
MI ITEM #04983407
MFR #CV17T075S
List Price$120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV17T075S

Bearing End Cover - Open End Cap Type, 6.1400 in OD, Steel Material
MI ITEM #04983407
MFR #CV17T075S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.60/each for your price

Overview

Mfr description
CV17T075S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22217
  • Bore Diameter
    75 mm
  • Seal Type
    Teflon Seal
  • Overall Width
    31.20 mm
  • Series
    CV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384995
  • UPC_NO
    883450384995
  • Weight
    4 lbs
  • Housing Material
    Cast Steel
  • Shaft Size
    75 mm
  • Width
    1.2300 in, 31.20 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text