Motion
CV19T080S

TIMKEN
CV19T080S

80 mm Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983412
MFR #CV19T080S
Price$160.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV19T080S

80 mm Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983412
MFR #CV19T080S

Mfr description
CV19T080S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.47/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Compatible Bore Diameter  
    80 mm
  • Outside Diameter  
    7.0000 in
  • Overall Width
    42.20 mm
  • Shaft Size
    80 mm
  • Width
    1.6600 in, 42.20 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)