1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CV19T085S
7.0000 in OD, Steel Material
MI ITEM #
04983413
MFR #
CV19T085S
List Price
$157.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CV19T085S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CV19T085S
7.0000 in OD, Steel Material
MI ITEM #
04983413
MFR #
CV19T085S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$157.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CV19T085S
Specifications
Outside Diameter
7.0000 in
Material
Steel
Bore Diameter
85 mm
Overall Width
42.20 mm
Shaft Size
85 mm
Width
1.6600 in, 42.20 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought