Motion
CV19T303S

TIMKEN
CV19T303S

Open End Cover - Open End Cap Type, 3.1875 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983415
MFR #CV19T303S
Price$160.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV19T303S

Open End Cover - Open End Cap Type, 3.1875 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983415
MFR #CV19T303S

Mfr description
CV19T303S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.47/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter  
    3.1875 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.6610 in
  • Shaft Size
    3.1875 in
  • Width
    1.6600 in, 42.20 mm

Details

  • Compatible Bearing Number
    22219
  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450385077
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CV
  • UPC_NO
    883450385077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)