Motion
CV19T307S

TIMKEN
CV19T307S

Bearing End Cover - Open End Cap Type, 7.0000 in OD, Steel Material
MI ITEM #04983417
MFR #CV19T307S
Your Price$136.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV19T307S

Bearing End Cover - Open End Cap Type, 7.0000 in OD, Steel Material
MI ITEM #04983417
MFR #CV19T307S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.80/each(List $157.31)

Overview

Mfr description
CV19T307S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22219
  • Bore Diameter
    3-7/16 in
  • Seal Type
    Teflon Seal
  • Overall Width
    42.20 mm
  • Series
    CV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450385091
  • UPC_NO
    883450385091
  • Weight
    5 lbs
  • Housing Material
    Cast Steel
  • Shaft Size
    3-7/16 in
  • Width
    1.6600 in, 42.20 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought