Motion
CV20T307S

TIMKEN
CV20T307S

Bearing End Cover - Open End Cap Type, 3.4375 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983424
MFR #CV20T307S
Price$157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV20T307S

Bearing End Cover - Open End Cap Type, 3.4375 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983424
MFR #CV20T307S

Mfr description
CV20T307S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.31/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter  
    3.4375 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.7500 in
  • Shaft Size
    3.4375 in
  • Weight
    5 lbs
  • Width
    1.7500 in, 44.50 mm

Details

  • Compatible Bearing Number
    22220
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450385169
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CV
  • UPC_NO
    883450385169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)