Motion
CV20T308S

TIMKEN
CV20T308S

3.5000 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983425
MFR #CV20T308S
Price$160.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV20T308S

3.5000 in Compatible Bore, 7.0000 in OD, Steel Material
Mi Item #04983425
MFR #CV20T308S

Mfr description
CV20T308S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.47/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Compatible Bore Diameter  
    3.5000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.7500 in
  • Shaft Size
    3.5000 in
  • Width
    1.7500 in, 44.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)