Motion
CV22T311S

TIMKEN
CV22T311S

3.6875 in Compatible Bore, 7.8390 in OD, Steel Material
Mi Item #04983427
MFR #CV22T311S
Price$202.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV22T311S

3.6875 in Compatible Bore, 7.8390 in OD, Steel Material
Mi Item #04983427
MFR #CV22T311S

Mfr description
CV22T311S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.30/each

Specifications

Dimensions

  • Bore Diameter
    3.6875 in
  • Compatible Bore Diameter  
    3.6875 in
  • Outside Diameter  
    7.8390 in
  • Overall Width
    2.3600 in, 60 mm
  • Shaft Size
    3.6875 in
  • Width
    2.3600 in, 60 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)