Motion
CV22T315S

TIMKEN
CV22T315S

Bearing End Cover - Open End Cap Type, 3.9375 in Compatible Bore, 9.1700 in OD, Steel Material
Mi Item #04983429
MFR #CV22T315S
Price$175.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV22T315S

Bearing End Cover - Open End Cap Type, 3.9375 in Compatible Bore, 9.1700 in OD, Steel Material
Mi Item #04983429
MFR #CV22T315S

Mfr description
CV22T315S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.91/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter  
    3.9375 in
  • Outside Diameter  
    9.1700 in
  • Overall Width
    2.3600 in, 60 mm
  • Shaft Size
    3.9375 in
  • Weight
    6 lbs
  • Width
    2.3600 in, 60 mm

Details

  • Compatible Bearing Number
    22222
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450385213
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CV
  • UPC_NO
    883450385213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)