1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CV22T400S
199.10 mm OD, Steel Material
MI ITEM #
04983430
MFR #
CV22T400S
Your Price
$172.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CV22T400S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CV22T400S
199.10 mm OD, Steel Material
MI ITEM #
04983430
MFR #
CV22T400S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$172.45
/each
(List
$198.31
)
Qty
Add to Cart
Overview
Mfr description
CV22T400S
Specifications
Outside Diameter
199.10 mm
Material
Steel
Bore Diameter
4.0000 in
Overall Width
60 mm
Shaft Size
4.0000 in
Width
2.3600 in, 60 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data