Motion
CV26T408S

TIMKEN
CV26T408S

4.5000 in Compatible Bore, 9.0200 in OD, Steel Material
Mi Item #04983434
MFR #CV26T408S
Price$198.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV26T408S

4.5000 in Compatible Bore, 9.0200 in OD, Steel Material
Mi Item #04983434
MFR #CV26T408S

Mfr description
CV26T408S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.97/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Compatible Bore Diameter  
    4.5000 in
  • Outside Diameter  
    9.0200 in
  • Overall Width
    2.1875 in
  • Shaft Size
    4.5000 in
  • Width
    2.1900 in, 55.60 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)