Motion
CV28T125S

TIMKEN
CV28T125S

125 mm Compatible Bore, 229.10 mm OD, Steel Material
MI ITEM #04983435
MFR #CV28T125S
Price$234.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CV28T125S

125 mm Compatible Bore, 229.10 mm OD, Steel Material
MI ITEM #04983435
MFR #CV28T125S

Mfr description
CV28T125S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.07/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter  
    125 mm
  • Outside Diameter  
    229.10 mm
  • Overall Width
    2.1875 in, 55.60 mm
  • Shaft Size
    125 mm
  • Width
    2.1900 in, 55.60 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)