Motion
CVDR11-050MM

TIMKEN
CVDR11-050MM

50 mm Compatible Bore, 101.90 mm OD, Urethane Material
Mi Item #04983461
MFR #CVDR11-050MM
Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR11-050MM

50 mm Compatible Bore, 101.90 mm OD, Urethane Material
Mi Item #04983461
MFR #CVDR11-050MM

Mfr description
CVDR050MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.55/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm
  • Outside Diameter  
    101.90 mm
  • Overall Width
    1.3438 in
  • Shaft Size
    50 mm
  • Width
    34.20 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)