Motion
CVDR14-207

TIMKEN
CVDR14-207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.2000 in OD, Steel Material
Mi Item #04983477
MFR #CVDR14-207
Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR14-207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.2000 in OD, Steel Material
Mi Item #04983477
MFR #CVDR14-207

Mfr description
CVDR14-207
  • This cover comes with a nitrile rubber seal designed to ride on the shaft and seal against the open-end cover
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.60/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.2000 in
  • Overall Width
    1.1800 in
  • Shaft Size
    2.4375 in
  • Weight
    1 lbs
  • Width
    1.1800 in

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450309561
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CVDR
  • UPC_NO
    883450309561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)