1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CVDR19-304
6.3125 in OD, Urethane Material
MI ITEM #
04983483
MFR #
CVDR19-304
List Price
$133.75
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CVDR19-304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CVDR19-304
6.3125 in OD, Urethane Material
MI ITEM #
04983483
MFR #
CVDR19-304
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$133.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CVDR304
Specifications
Outside Diameter
6.3125 in
Material
Urethane
Bore Diameter
3.2500 in
Overall Width
1.5313 in
Shaft Size
3-1/4 in
Width
1.5300 in
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data