Motion
DVF15K065SC

TIMKEN
DVF15K065SC

Flange-mount Roller Bearing Unit - 65 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04984022
MFR #DVF15K065SC
Price$1,564.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVF15K065SC

Flange-mount Roller Bearing Unit - 65 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04984022
MFR #DVF15K065SC

Mfr description
DVF15K065SC
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,564.69/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    7.6000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    65 mm
  • Length Through Bore
    2.87 in
  • Overall Height  
    2.8500 in
  • Overall Length
    6.6300 in
  • Overall Width
    2.8700 in
  • Pilot Diameter
    1 in
  • Weight
    18.42 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450006132
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450006132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)