Motion
DVP09K040SM

TIMKEN
DVP09K040SM

Pillow Block Roller Bearing Unit - 40 mm Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04984153
MFR #DVP09K040SM
Price$474.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVP09K040SM

Pillow Block Roller Bearing Unit - 40 mm Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04984153
MFR #DVP09K040SM

Mfr description
DVP09K040SM
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.1000 in
  • Bolt Center To Center Length
    5.5950 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    40 mm
  • Length Through Bore
    1.98 in
  • Max Bolt Hole Spacing
    6.5 in
  • Min Bolt Hole Spacing
    4.69 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.1300 in
  • Overall Length  
    7.8750 in
  • Overall Width
    2.2600 in
  • Weight
    7.794 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (heavy-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450393836
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    DVP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450393836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)