Motion
DVP13K060SB

TIMKEN
DVP13K060SB

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #04984205
MFR #DVP13K060SB
Price$861.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVP13K060SB

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #04984205
MFR #DVP13K060SB

Mfr description
DVP13K060SB
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.61/each

Specifications

Dimensions

  • Base Height
    3.3500 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.7800 in
  • Bolt Center Diameter
    6.5000 to 7.8700 in
  • Bolt Center To Center Length
    6.5000 to 7.8700 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Housing Width
    2.9500 in
  • Inside Diameter
    2.3620 in
  • Length
    9.6300 in
  • Length Through Bore
    2.56 in
  • Max Bolt Hole Spacing
    7.87 in
  • Min Bolt Hole Spacing
    6.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.4700 in
  • Overall Length  
    9.6250 in
  • Overall Width
    2.9500 in
  • Shaft Diameter
    60 mm
  • Weight
    17.078 lbs
  • Width
    2.9500 in, 74.90 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    6.5000 to 7.8700 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (heavy-duty block)
  • Manufacturer Upc Number
    883450007825
  • Material
    Cast Steel
  • Max Rpm
    3200 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22213
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Series
    DVP
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    48600 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450007825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)