Motion
GD107
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #04984440
MFR #GD107
Price$477.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #04984440
MFR #GD107

Mfr description
GD107
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.06/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Bore Diameter
    1.4375 in
  • Coupling Length
    6.1880 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    6.1880 in
  • Weight
    16.60 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011570
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450011570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)