Motion
GD108
Set Screw Rigid Coupling - 4.5000 in OD, 6.1880 in Overall Length, Cast Steel Material
MI ITEM #04984441
MFR #GD108
Price$477.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 4.5000 in OD, 6.1880 in Overall Length, Cast Steel Material
MI ITEM #04984441
MFR #GD108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$477.06/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Bore Diameter
    1.5000 in
  • Coupling Length
    6.1880 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    6.1880 in
  • Screw Size
    1/2

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    Compression
  • Product Type
    Set Screw Rigid Couplings

Overview

Mfr description
GD108 RIGID COUPLING ASSEMBLY GD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought