Motion
GD208
Clamp-On Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.5000 in, Bore - Side 2: 2.5000 in
MI ITEM #04984444
MFR #GD208
Your Price$965.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.5000 in, Bore - Side 2: 2.5000 in
MI ITEM #04984444
MFR #GD208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$965.69/each(List $1,110.55)

Overview

Mfr description
GD208

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    2.5000 in
  • Bore - Side 2
    2.5000 in
  • Coupling Material
    Cast Steel
  • Outside Diameter
    6.2500 in
  • Overall Length
    9.6880 in
  • Coupling Length
    9.6875 in
  • Series
    GD
  • Weight
    50.00 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011730
  • UPC_NO
    883450011730
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text