Motion
GD308
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 3.5000 in, Bore - Side 2: 3.5000 in
MI ITEM #04984446
MFR #GD308
Price$2,221.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 3.5000 in, Bore - Side 2: 3.5000 in
MI ITEM #04984446
MFR #GD308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,221.09/each

Specifications

Dimensions

  • Bore - Side 1
    3.5000 in
  • Bore - Side 2
    3.5000 in
  • Coupling Length
    13.1880 in
  • Outside Diameter
    8.5000 in
  • Overall Length
    13.1880 in
  • Weight
    109.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011839
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450011839

Overview

Mfr description
GD308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought