Motion
GD415
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 4.9375 in, Bore - Side 2: 4.9375 in
MI ITEM #04984448
MFR #GD415
Price$5,956.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 4.9375 in, Bore - Side 2: 4.9375 in
MI ITEM #04984448
MFR #GD415

Mfr description
GD415
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,956.37/each

Specifications

Dimensions

  • Bore - Side 1
    4.9375 in
  • Bore - Side 2
    4.9375 in
  • Bore Diameter
    4.9375 in
  • Coupling Length
    19.6250 in
  • Outside Diameter
    11.2500 in
  • Overall Length
    19.6250 in
  • Screw Size
    1.125
  • Weight
    167.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450201643
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450201643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)