Motion
H2317

TIMKEN
H2317

Adapter Sleeve - 75 mm Bore Dia., M85 x 2 Thread Size
Mi Item #04984458
MFR #H2317
Price$260.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2317

Adapter Sleeve - 75 mm Bore Dia., M85 x 2 Thread Size
Mi Item #04984458
MFR #H2317

Mfr description
H2317
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.91/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Thread Size  
    M85 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)