Motion
HA2317

TIMKEN
HA2317

Adapter Sleeve - 2.9375 in Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #04984464
MFR #HA2317
Price$385.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA2317

Adapter Sleeve - 2.9375 in Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #04984464
MFR #HA2317

Mfr description
HA2317
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.29/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Overall Length  
    82 mm
  • Thread Size  
    M85x2

Details

  • Includes
    Adapter Sleeve, Lock Washer & Lock Nut
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450012072
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    883450012072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)