Motion
HA2326-BO

TIMKEN
HA2326-BO

Adapter Sleeve - 4.4375 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
MI ITEM #04984466
MFR #HA2326-BO
List Price$836.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA2326-BO

Adapter Sleeve - 4.4375 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
MI ITEM #04984466
MFR #HA2326-BO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.89/each for your price

Overview

Mfr description
HA2326-BO

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM26
  • Lock Washer Number
    KM26
  • Includes
    Adapter Sleeve, Lock Washer & Lock Nut
  • Series
    HA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450012102
  • UPC_NO
    883450012102
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought