Specifications
Dimensions
- Bore Diameter2-3/16 in
- Weight0.65 lbs
Details
- Component TypeComponent
- Manufacturer Upc Number883450031530
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Type Of BearingMounted Roller Bearing
- UPC_NO883450031530
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)