Motion
LCJ15-300

TIMKEN
LCJ15-300

Pillow Block Roller Bearing Unit - 3 in Bore Dia.
Mi Item #04984513
MFR #LCJ15-300
Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LCJ15-300

Pillow Block Roller Bearing Unit - 3 in Bore Dia.
Mi Item #04984513
MFR #LCJ15-300

Mfr description
LCJ15-300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.25/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Weight
    1.2 lbs

Details

  • Component Type
    Component
  • Manufacturer Upc Number
    883450031677
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450031677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)