Overview
Mfr description
LCJ18
Specifications
- Bore Diameter
- Type Of BearingMounted Roller Bearing
- Weight2.2 lbs
- Manufacturer Upc Number883450031684
- UPC_NO883450031684
- Component TypeComponent
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data