Overview
Mfr description
LCJ22
Specifications
- Bore Diameter
- Type Of BearingMounted Roller Bearing
- Weight5.63 lbs
- Manufacturer Upc Number883450031837
- UPC_NO883450031837
- Component TypeComponent
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data